Beli Milwaukee Rotary Tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Cordless Rotary Tool
    Mulai

    Rp3.199.900

    MILWAUKEE Cordless Rotary Tool
    atribut:
    • Collet Capacity (mm): 0.8/1.6/2.4/3.2
    • Battery Platform: M12™ REDLITHIUM™-ION
    • Voltage (V): 12
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Length (mm): 250
    • No-load Sped (m/minute): 5000-37000
  2. MILWAUKEE Dust Extraction Tool Attachment
    Mulai

    Rp299.900

    MILWAUKEE Dust Extraction Tool Attachment
    atribut:
    • OSHA Table 1 Compliant: Part of OSHA Table 1 Compliant Solution
    • Extractor Mounting Location: On-Tool
    • Compatible Tool Type: Rotary Hammers
    • Product Type: Dust Extraction Tool Attachment
  3. MILWAUKEE Chisel Bit for Spline Tool (Mata Bor Bobok Beton)
    Mulai

    Rp449.900

    MILWAUKEE Chisel Bit for Spline Tool (Mata Bor Bobok Beton)
    Deskripsi:
    These chisel bits have a round or hex shank and install into compatible spline-drive rotary hammer drills or demolition hammers. They break up concrete and masonry in construction and demolition applications.
    atribut:
    • Shank Hex Size (inch): 3/4
    • Shank Diameter (inch): 3/4
    • Cutting Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • For Tool Type: Rotary Drill
    • Material - Machining: Steel
    • Measurement System: Fractional Inch
    • Shank Length (inch): 2
  4. MILWAUKEE Max-Lok Extension
    Mulai

    Rp1.099.900

    MILWAUKEE Max-Lok Extension
    Deskripsi:
    Extensions connect to a bridge to extend the reach of SDS-Max drill bits when using the drill bits with compatible rotary hammers that have SDS-Max chucks.
    atribut:
    • Drill Bit Shank Type: SDS Max
    • Drill Bit Adapter Type: Shank Adapter
    • Drill Bit Type Compatibility: Core Bits, SDS Max Rotary Drill
    • Tool Side Shank Type: SDS Max
    • Shank Type Compatibility: SDS Max
  5. MILWAUKEE On-Tool Dust Extractor
    Mulai

    Rp7.099.900

    MILWAUKEE On-Tool Dust Extractor
    atribut:
    • Dust Compartment Type: Self-Contained
    • OSHA Table 1 Compliant: OSHA Table 1 Compliant
    • Application: Drilling
    • Compatible Chuck Style: SDS-Plus
    • Compatible Tool Type: Rotary Hammers
    • Extractor Mounting Location: On-Tool
    • Filtration Type: HEPA
    • Product Type: On-Tool Dust Extractor
    • Wet or Dry Use: Dry
  6. MILWAUKEE Max-Lok Adapter
    Mulai

    Rp1.199.900

    MILWAUKEE Max-Lok Adapter
    Deskripsi:
    Adapters connect to a bridge to allow SDS-Max drill bits to be used with compatible rotary hammers that have SDS-Plus chucks.
    atribut:
    • Drill Bit Shank Type: SDS Max
    • Drill Bit Adapter Type: Shank Adapter
  7. MILWAUKEE Cordless Rotary Hammer Drill FUEL SDS Plus (Mesin Bor Bobok Beton Baterai)
    Mulai

    Rp10.999.900

    MILWAUKEE Cordless Rotary Hammer Drill FUEL SDS Plus (Mesin Bor Bobok Beton Baterai)
    atribut:
    • Modes: 3-Mode: Rotary Hammer Hammer Only Rotation Only
    • Tool Reception: SDS-Plus
    • Handle Style: D-Handle
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  8. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  9. MILWAUKEE Concrete Drill SDS Plus (Mata Bor Beton)
    Mulai

    Rp559.900

    MILWAUKEE Concrete Drill SDS Plus (Mata Bor Beton)
    Deskripsi:
    The SDS-Plus shank on these concrete screw-installation bits prevents them from slipping in high-torque drilling applications when creating holes for setting compatible self-tapping concrete and masonry anchor screws. They are also known as screw-anchor bits or concrete screw drill bits, and they come with a drill sleeve that slides over the bits to stabilize them during drilling. These bits install into compatible rotary drills or rotary hammer drills with SDS-Plus chucks, and they can be changed in the chucks with one hand. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
    atribut:
    • Impact Rated: Yes
    • Shank Type - Machining: SDS Plus
    • Measurement System: Fractional Inch
    • Finish - Machining: Bright (Uncoated)
    • Number of Cutter Heads: 2
  10. MILWAUKEE Breaker and Demolition Hammer Chisel (Mata Pahat Bobok Beton)
    Mulai

    Rp409.900

    MILWAUKEE Breaker and Demolition Hammer Chisel (Mata Pahat Bobok Beton)
    Deskripsi:
    These chisel bits have a 3/4" to 1-1/8" hex shank and install into compatible breaker and demolition hammer tools. They are used for breaking up concrete and prying and removing tiles in one piece.
    atribut:
    • Chisel Collar Shape: Hex
    • Shank Type - Machining: Hex
    • Cutting Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • For Tool Type: Rotary Drill
    • Material - Machining: Steel
    • Measurement System: Fractional Inch
    • Shank Length (inch): 2
  11. MILWAUKEE Max-Lok Bridge
    Mulai

    Rp7.499.900

    MILWAUKEE Max-Lok Bridge
    Deskripsi:
    Bridges connect the drill bits to a compatible adapter or extension.
    atribut:
    • Drill Bit Shank Type: SDS Max
    • Drill Bit Adapter Type: Shank Adapter
    • Drill Bit Type Compatibility: SDS Plus, Spline Rotary Hammer Drill
    • Tool Side Shank Type: SDS Max
    • Shank Type Compatibility: SDS Plus
  12. KRISBOW Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp2.399.900

    KRISBOW Tool Cabinet (Lemari Perkakas)
    Deskripsi:
    Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
  13. MILWAUKEE Dust Extractor Dust Box
    Mulai

    Rp2.399.900

    MILWAUKEE Dust Extractor Dust Box
    atribut:
    • Battery Series: M12
    • Compatible with Manufacturer Part Number: Universal
    • Compatible with Grainger Part Number: Universal
    • Dust Compartment Type: Self-Contained
    • OSHA Table 1 Compliant: Part of OSHA Table 1 Compliant Solution
    • Extractor Mounting Location: On-Tool
    • Compatible Chuck Style: SDS-Plus
    • Filtration Type: HEPA
    • Kit Contents: (1) Dust Box, (1) HEPA Filter, (1) Lid
    • Product Type: Dust Extractor Dust Box
    • Wet or Dry Use: Dry
  14. MILWAUKEE Chisel Bit
    Mulai

    Rp369.900

    MILWAUKEE Chisel Bit
    Deskripsi:
    These chisel bits have an SDS-Max shank that prevents them from slipping when breaking up concrete and masonry in high-torque construction and demolition applications. The bits install into compatible rotary hammer drills and demolition hammers with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
    atribut:
    • Shank Length (inch): 2
    • Cutting Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • For Tool Type: Rotary Drill
    • Measurement System: Fractional Inch
  15. MILWAUKEE Core Center Bit
    Mulai

    Rp1.299.900

    MILWAUKEE Core Center Bit
    Deskripsi:
    These individual core bit heads come with a center pin and require a compatible adapter or extension to install them on a compatible rotary hammer drill. A variety of adapters and extensions can be used with the heads, which allows them to be used with a wider variety of rotary hammer drills than one-piece core bits. The heads create large, shallow holes in concrete, masonry, and limestone.
    atribut:
    • Measurement System: Fractional Inch
  16. MILWAUKEE Dust Extraction Surface Attachment
    Mulai

    Rp2.899.900

    MILWAUKEE Dust Extraction Surface Attachment
    atribut:
    • Compatible with Manufacturer Part Number: 8960-20
    • Compatible with Grainger Part Number: 446P35
    • Dust Compartment Type: Self-Contained
    • OSHA Table 1 Compliant: Part of OSHA Table 1 Compliant Solution
    • Extractor Mounting Location: On-Tool
    • Compatible Chuck Style: SDS-Max
    • Application: Drilling
    • Color: Red
    • Compatible Hose Diameters (inch): 2.75
    • Compatible Tool Type: Rotary Hammers
    • Kit Contents: (1) Dust Extraction Attachment, (1) Hose Clip Adapter
    • Material: Plastic
    • Maximum Application Diameter (inch): 2 3/4
    • Number of Pieces: 1
    • Optimal Drilling Range Maximum (inch): 2 3/4
    • Overall Length (inch): 8 3/4
    • Overall Width (inch): 4 5/8
    • Product Type: Dust Extraction Surface Attachment
    • Solid Bit Optimal Drilling Range in Concrete (inch): 1/4 to 2 3/4
    • Wet or Dry Use: Dry
  17. MILWAUKEE One Piece Core Bit Accessory (Aksesori Bor Inti)
    Mulai

    Rp1.299.900

    MILWAUKEE One Piece Core Bit Accessory (Aksesori Bor Inti)
    Deskripsi:
    These individual core bit shanks attach to compatible two-piece shankless core bit heads to create a two-piece core bit for drilling large and shallow holes in concrete, masonry, and limestone. The shanks install into compatible rotary hammer drills.
    atribut:
    • Shank Type - Machining: SDS Plus
    • For Tool Type: Masonry
    • Core Bit Cutter Material: Carbide
    • Connection Type: Core Bit Adapter
    • Thread Size: M16x2
Daftar Harga Milwaukee Rotary Tool Terbaru November 2026
MILWAUKEE Cordless Rotary ToolRp3.199.900
MILWAUKEE Dust Extraction Tool AttachmentRp299.900
MILWAUKEE Chisel Bit for Spline Tool (Mata Bor Bobok Beton)Rp449.900
MILWAUKEE Max-Lok ExtensionRp1.099.900
MILWAUKEE On-Tool Dust ExtractorRp7.099.900
MILWAUKEE Max-Lok AdapterRp1.199.900
MILWAUKEE Cordless Rotary Hammer Drill FUEL SDS Plus (Mesin Bor Bobok Beton Baterai)Rp10.999.900
MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Rp1.699.900
MILWAUKEE Concrete Drill SDS Plus (Mata Bor Beton)Rp559.900
MILWAUKEE Adapter ShankRp739.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)